Overview
Plug 3-Wire 20A 277V Turnlok®
Also known as: 785007272048, L720-P
Specifications
Type: | Grounding, Plug, Wet Gaurd |
Volts AC: | 277 |
Color: | Black/White |
Amps: | 20 |
Material: | Nylon |
NEMA Configuration: | L7-20P |
Type: | Grounding, Plug, Wet Gaurd |
Color: | Black/White |
Material: | Nylon |
Volts AC: | 277 |
Amps: | 20 |
NEMA Configuration: | L7-20P |
Customer Reviews
No reviews for this product
(0)