Decora Wallplate, 2-Gang, Thermoset, Ivory
Item #: 11623
Cat #: 80409-I
UPC: 078477488447
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Ivory
Sign In or Register to view pricing and more.
Overview
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Ivory
Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477488447, 80409-I, p2gi
Specifications
Gangs: | 2 |
Mounting: | Device |
Material: | Plastic |
Color: | Ivory |
Gangs: | 2 |
Material: | Plastic |
Mounting: | Device |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)