8W BR30 LED Lamp, 27K

Item #: 1162244

Cat #: L8BR30N1527K2

UPC: 762148071303

Sign In or Register to view pricing and more.
Documents & Guides
TCP L8BR30N1527K2 8W BR30 NON

Overview

TCP L8BR30N1527K2 8W BR30 NON
Also known as: 762148071303, L8BR30N1527K2

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 650
Wattage: 8
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)