This product has been discontinued.
45W External Driver Post Top Retrofit
Item #: 1162004
Cat #: LED-8084M30
UPC: 844006083014
Sign In or Register to view pricing and more.
Documents & Guides
External Driver Post Top Retrofit, 45W, 120-277V, Lumens: 4062, Replaces 175W HID/500W Halogen, Base: E39 Mogul, 3000K, CRI: 84.4, Dimmable, 50,000 Hour Rated.
Overview
External Driver Post Top Retrofit, 45W, 120-277V, Lumens: 4062, Replaces 175W HID/500W Halogen, Base: E39 Mogul, 3000K, CRI: 84.4, Dimmable, 50,000 Hour Rated.
Also known as: 844006083014, LED-8084M30
Specifications
Color Rendering Index (CRI): | 84 |
Color Temperature: | 3000 (Warm White) |
Base: | Mogul Screw (E39) |
Wattage: | 45 |
Material: | Plastic |
Lumens: | 4062 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 84 |
Base: | Mogul Screw (E39) |
Material: | Plastic |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 45 |
Lumens: | 4062 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)