4800W 208V Wall Heater, Bronze, 3-Phase, w/Tamper-Proof stat

Item #: 1161656

Cat #: FRC48203F

UPC: 685360162355

Documents & Guides
FRC Series - Architectural Heavy-Duty Wall Heater, 4800W, 208V, 3-Phase, Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille
Sign In or Register to view pricing and more.

No associated products found.

Overview

FRC Series - Architectural Heavy-Duty Wall Heater, 4800W, 208V, 3-Phase, Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille
Also known as: 685360162355, FRC48203F

Specifications

Wattage: 4800
Type: Commercial Grade, Tamper-Resistant
Volts AC: 208
Color: Bronze
Mounting: Wall
Wattage: 4800
Volts AC: 208
Mounting: Wall
Type: Commercial Grade, Tamper-Resistant
Color: Bronze

Customer Reviews

No reviews for this product
(0)