ALPHA TRAK 8FT SECT Gray

Item #: 116160

Cat #: P9105-09

UPC: 785247126408

Sign In or Register to view pricing and more.
Documents & Guides
Alpha Trak sections are extruded aluminum with positive contact, can be cut. Designed for 120-volt supply with 20 amp capacity. All 8' track sections include one dead end and mounting hardware. Brushed Nickel finish.

Overview

Alpha Trak sections are extruded aluminum with positive contact, can be cut. Designed for 120-volt supply with 20 amp capacity. All 8' track sections include one dead end and mounting hardware. Brushed Nickel finish.
Also known as: 785247126408, P9105-09

Specifications

Type: Track
Color: Brushed Nickel
Length: 8 ft
Standards: California Proposition 65
Type: Track
Length: 8 ft
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)