Pilot Light Actuator, Light On w/Load On, 3-Way, 20A, 120V
Item #: 116129
Cat #: HBL1298
UPC: 783585016948
Sign In or Register to view pricing and more.
Pilot Light Actuator, Light On w/Load On, 3-Way, 20A, 120V
Overview
Pilot Light Actuator, Light On w/Load On, 3-Way, 20A, 120V
Also known as: 783585016948, HBL1298
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Type: | Pilot Actuator |
Volts AC: | 120, 240 |
Type: | Pilot Actuator |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)