14AWG SOL 3C 16/2 IC (ILLUM CNTRL) 6FT FIXTURE WHIP

Item #: 1160810

Cat #: EPW1463S-1/2-IC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
14AWG SOL 3C 16/2 IC (ILLUM CNTRL) 6FT FIXTURE WHIP

Overview

14AWG SOL 3C 16/2 IC (ILLUM CNTRL) 6FT FIXTURE WHIP
Also known as: EPW1463S-1/2-IC

Specifications

Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Gauge: 14
Length: 6 ft
Stranding: Solid
Conductors: 3
Jacket: Steel
Gauge: 14
Stranding: Solid
Volts AC: 120
Material: Copper
Length: 6 ft

Customer Reviews

No reviews for this product
(0)