150A 600V MALE CAM TYPE PLUG BLUE

Item #: 116061

Cat #: PSM2-MBL

UPC: 785007308884

Sign In or Register to view pricing and more.
Documents & Guides
Male Cam Type Plug 400A 600V, Blue

Overview

Male Cam Type Plug 400A 600V, Blue
Also known as: 785007308884, PSM2-MBL

Specifications

Color: Blue
Color: Blue

Customer Reviews

No reviews for this product
(0)