Flush Mount 1Lt

Item #: 116051

Cat #: 8881WH

UPC: 783927011815

Sign In or Register to view pricing and more.
Documents & Guides
The simplicity of this flush mount fixture makes it an easy match for any dTcor. It features a 14in. diameter, White finish, Satin-etched cased opal twist-on glass, and 1-light design that uses a 100-watt (max.) bulb. It is U.L. listed for damp applications.

Overview

The simplicity of this flush mount fixture makes it an easy match for any dTcor. It features a 14in. diameter, White finish, Satin-etched cased opal twist-on glass, and 1-light design that uses a 100-watt (max.) bulb. It is U.L. listed for damp applications.
The simplicity of this flush mount fixture makes it an easy match for any décor. It features a 14"" diameter, White finish, Satin-etched cased opal twist-on glass, and 1-light design that uses a 100-watt (max.) bulb. It is U.L. listed for damp applications.
Also known as: 783927011815, 8881WH

Specifications

Wattage: 100
Material: Steel
Wattage: 100
Material: Steel

Customer Reviews

No reviews for this product
(0)