9W A19 LED Lamp, 27K

Item #: 1160437

Cat #: L9A19D1527K24

UPC: 762148071600

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. 60W Equivalent. Smooth Uniform Dimming. Pack of 24 lamps.

Overview

Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. 60W Equivalent. Smooth Uniform Dimming. Pack of 24 lamps.
Also known as: 762148071600, L9A19D1527K24

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)