Halogen-Free Metric Cover

Item #: 1160295

Cat #: NC25WH2

UPC: 074983651504

Sign In or Register to view pricing and more.
Type NC halogen-free wiring duct cover, 25mm W x 2M length, halogen-free, white.

Overview

Type NC halogen-free wiring duct cover, 25mm W x 2M length, halogen-free, white.
Also known as: 074983651504, NC25WH2

Specifications

Material: NORYL
Color: White
Length: 25 mm
Width: 2 m
Material: NORYL
Length: 25 mm
Color: White
Width: 2 m

Customer Reviews

No reviews for this product
(0)