POWER ISOLATOR 24VDC/24VDC 10A C1D2

Item #: 1160256

Cat #: 2320092

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
POWER ISOLATOR 24VDC/24VDC 10A C1D2

Overview

POWER ISOLATOR 24VDC/24VDC 10A C1D2
Also known as: 2320092

Specifications

Volts DC: 24
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts DC: 24
Mounting: DIN Rail
Amps: 10
Phase: 1

Customer Reviews

No reviews for this product
(0)