LED Downlight Retrofit, 11W, 5/6" Recessed, 120V

Item #: 1160021

Cat #: L11DR56D3527K95

UPC: 762148071426

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight Retrofit, 11 Watt, 5/6" Recessed, 120 Volt, 750 Lumens, 2700K, 35,000 Life Hours

Overview

LED Downlight Retrofit, 11 Watt, 5/6" Recessed, 120 Volt, 750 Lumens, 2700K, 35,000 Life Hours
Also known as: 762148071426, L11DR56D3527K95

Specifications

Volts AC: 120
Color: White
Wattage: 9
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: LED
Volts AC: 120
Wattage: 9
Lumens: 750
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)