Multiple Conductor Cable, 18 AWG, 2 Conductors *** Discontinued ***

Item #: 115950
Cat #: HW40101802
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Multiple Conductor Cable, 18 AWG, 2 Conductors *** Discontinued ***

Overview

Multiple Conductor Cable, 18 AWG, 2 Conductors *** Discontinued ***
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: HW40101802

Specifications

Gauge: 18
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 18
Jacket: PVC
Color: Gray
Conductors: 2
Material: Copper

Customer Reviews

No reviews for this product
(0)