Weatherproof Cover, 2-Gang, (2) GFCI, Aluminum Die Cast

Item #: 11593

Cat #: 2CCG

UPC: 042269350571

Documents & Guides
Two Gang Weatherproof Receptacle Cover, Silver, Aluminum, 2 GFI Receptacles, Device Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Gang Weatherproof Receptacle Cover, Silver, Aluminum, 2 GFI Receptacles, Device Mount
Also known as: 042269350571, 2CCG

Specifications

Height: 4 9/16 in
Gangs: 2
Color: Gray, Silver
Mounting: Horizontal
Width: 4 5/8 in
Material: Aluminum
Height: 4 9/16 in
Color: Gray, Silver
Width: 4 5/8 in
Gangs: 2
Mounting: Horizontal
Material: Aluminum

Customer Reviews

No reviews for this product
(0)