Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover
Item #: 11592
Cat #: DBVR131C
UPC: 018997143709
Sign In or Register to view pricing and more.
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Clear, 1/4 or 5/16 Inch Lap Siding, Non-Metallic, Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex and (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk
Overview
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Clear, 1/4 or 5/16 Inch Lap Siding, Non-Metallic, Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex and (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997143709, DBVR131C
Specifications
Color: | Clear |
Mounting: | Vertical |
Gangs: | 1 |
Depth: | 2 1/2 in |
Cubic Inches: | 22 in³ |
Color: | Clear |
Gangs: | 1 |
Cubic Inches: | 22 in³ |
Mounting: | Vertical |
Depth: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)