Tray Cable, Type TC-ER, 350/3 with Ground, PVC Jacket

Item #: 115911

Cat #: A335003

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 350/3 Stranded Copper with 3 AWG Ground, PVC Jacket

Overview

Tray Cable, Type TC-ER, 350/3 Stranded Copper with 3 AWG Ground, PVC Jacket
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: A335003

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 350
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Gauge: 350

Customer Reviews

No reviews for this product
(0)