10W A19 LED Lamp, 41K

Item #: 1158832

Cat #: LED10A19DOD41KW

UPC: 762148060055

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED10A19DOD41KW LED 10W A

Overview

TCP LED10A19DOD41KW LED 10W A
Also known as: 762148060055, LED10A19DOD41KW

Specifications

Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Wattage: 10
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Lumens: 850
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)