TRADEMASTER PLT 2G 1 TOG 1 DECOR IV

Item #: 115833

Cat #: TP126-I

UPC: 785007275360

Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Plate 2gang 1toggle 1 Decorator Ivory

Overview

Trademaster Plate 2gang 1toggle 1 Decorator Ivory
Also known as: 785007275360, TP126-I

Specifications

Type: Toggle Switch, Combination Plate, Wallplate, GFCI, Decora, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Type: Toggle Switch, Combination Plate, Wallplate, GFCI, Decora, Decorator
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)