Prog P6104-09 Trk Hd 12v 50w Mr16

Item #: 115765

Cat #: P6104-09

UPC: 785247126958

Sign In or Register to view pricing and more.
Documents & Guides
Prog P6104-09 Trk Hd 12v 50w Mr16PROG P6104-09 TRK HD 12V 50W

Overview

Prog P6104-09 Trk Hd 12v 50w Mr16PROG P6104-09 TRK HD 12V 50W
Also known as: 785247126958, P6104-09

Specifications

Type: Track
Mounting: Track
Color: Gray
Wattage: 50
Standards: California Proposition 65
Type: Track
Color: Gray
Standards: California Proposition 65
Mounting: Track
Wattage: 50

Customer Reviews

No reviews for this product
(0)