
Field Term Plug, RJ45, Cat 6A, 22-26 AWG
Item #: 1157554
Cat #: FP6X88MTG
UPC: 613056256552
Documents & Guides
TX6A, Category 6A UTP Field Terminal RJ45 Plug
Sign In or Register to view pricing and more.
No associated products found.
Overview
TX6A, Category 6A UTP Field Terminal RJ45 Plug
The TX6A Category 6A UTP Field Term RJ45 Plug is a simple-to-attach plug for field termination of 4-pair unshielded twisted pair cable. Providing Category 6A performance the TX6A plug is also compatible with Category 6 and 5e systems. The two-piece straight and up/down angled TX6A plug terminates 4-pair, 22 - 26 AWG, 100 ohm unshielded twisted pair cable.
Also known as: 613056256552, FP6X88MTG
Specifications
Connector Type: | CAT 6A |
Connector Type: | CAT 6A |
Customer Reviews
No reviews for this product
(0)