QUINT4-PS/1AC/24DC/20 20A 24VDC POWER SUPPLY

Item #: 1157531

Cat #: 2904602

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
QUINT4-PS/1AC/24DC/20 20A 24VDC POWER SUPPLY

Overview

QUINT4-PS/1AC/24DC/20 20A 24VDC POWER SUPPLY
Also known as: 2904602

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Amps: 20
Volts AC Range: 100 - 240
Volts DC: 24
Phase: 1
Volts AC Range: 100 - 240
Mounting: DIN Rail
Amps: 20

Customer Reviews

No reviews for this product
(0)