P&s Tp226-bk Trademaster Plt 3g 2 T

Item #: 115750

Cat #: TP226-BK

UPC: 785007275414

Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Plate 3gang 2toggle 1 Decorator Black

Overview

Trademaster Plate 3gang 2toggle 1 Decorator Black
Also known as: 785007275414, TP226-BK

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 2
Mounting: Device
Size: Standard
Color: Black
Material: Nylon
Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Color: Black
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)