CONN 4W 30A 120/208 T/L

Item #: 115741

Cat #: 3433-SS

UPC: 785007343311

Sign In or Register to view pricing and more.
Documents & Guides
Connector 4wire 30amp 120/208volt Turnlok

Overview

Connector 4wire 30amp 120/208volt Turnlok
Also known as: 785007343311, 3433-SS

Specifications

Phase: 3
NEMA Configuration: Non-Nema
Color: Black, White
Amps: 30
Material: Nylon
Phase: 3
Color: Black, White
Material: Nylon
NEMA Configuration: Non-Nema
Amps: 30

Customer Reviews

No reviews for this product
(0)