SUPPLEMENTARY PROTECTOR 1P 6A CURVE C

Item #: 1157341

Cat #: 5SY5106-7

UPC: 754554878492

Sign In or Register to view pricing and more.
Documents & Guides
SUPPLEMENTARY PROTECTOR 1P 6A CURVE C

Overview

SUPPLEMENTARY PROTECTOR 1P 6A CURVE C
Also known as: 754554878492, 5SY5106-7

Specifications

Amps: 6
Mounting: DIN Rail
Poles: 1
Volts AC: 400
Type: Trip Curve C
Amps: 6
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 400

Customer Reviews

No reviews for this product
(0)