14/1C(19STR) THHN/THWN-2 600V YELLOW

Item #: 1157307

Cat #: M514ST-08

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OMNI #14/1C THHN/THWN-2 YEL

Overview

OMNI #14/1C THHN/THWN-2 YEL
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M514ST-08

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Yellow
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Yellow

Customer Reviews

No reviews for this product
(0)