3-Gang Wallplate, Decora/Toggle, Nylon, Ivory
Item #:
115701
Cat #:
TP226-I
UPC:
785007275438
Sign In or Register to view pricing and more.
Made in USA
Wall Plate, 3-Gang, Combination, 2-Toggle, 1-Decora, Nylon, TradeMaster, Standard Size, Ivory.
Overview
Wall Plate, 3-Gang, Combination, 2-Toggle, 1-Decora, Nylon, TradeMaster, Standard Size, Ivory.
Also known as: 785007275438, TP226-I
Specifications
Gangs: | 3 |
Type: | Wallplate |
Material: | Thermoplastic |
Color: | Ivory |
Mounting: | Wall |
Gangs: | 3 |
Material: | Thermoplastic |
Mounting: | Wall |
Type: | Wallplate |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)