3/8" Thin Wall Heat Shrink

Item #: 1156978

Cat #: CPX100-3/8-CLR-48

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Clear, Shrink Ratio: 2:1, Expanded Insulation Diameter: 3/8", Recovered Insulation Diameter: 3/16", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Clear, Shrink Ratio: 2:1, Expanded Insulation Diameter: 3/8", Recovered Insulation Diameter: 3/16", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: CPX100-3/8-CLR-48

Specifications

Color: Clear
Diameter: 3/8 in
Length: 4 ft, 48 in
Volts AC: 600
Color: Clear
Length: 4 ft, 48 in
Diameter: 3/8 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)