3" Female-Female Union

Item #: 1156952

Cat #: PV3000UNY805

UPC: 847656078195

Documents & Guides
Female/Female Union, Size: 3 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female/Female Union, Size: 3 inch, Material: PVC Coated Steel.
Also known as: 847656078195, PV3000UNY805

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)