TRK HD 120V GU10 50W Gray

Item #: 115685

Cat #: P6112-09

UPC: 785247127009

Sign In or Register to view pricing and more.
Documents & Guides
120V line voltage slotted back cylinder track head.

Overview

120V line voltage slotted back cylinder track head.
Also known as: 785247127009, P6112-09

Specifications

Diameter: 2 9/16 in
Volts AC: 120
Color: Brushed Nickel
Wattage: 50
Standards: California Proposition 65
Diameter: 2 9/16 in
Color: Brushed Nickel
Standards: California Proposition 65
Volts AC: 120
Wattage: 50

Customer Reviews

No reviews for this product
(0)