17W PAR38 LED Lamp, 41K

Item #: 1156790

Cat #: LED17P38D41KFL95

UPC: 762148056225

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED17P38D41KFL95 LED 17W

Overview

TCP LED17P38D41KFL95 LED 17W
Also known as: 762148056225, LED17P38D41KFL95

Specifications

Base: Medium Screw (E26)
Lumens: 1100
Wattage: 17
Color Rendering Index (CRI): 95
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Wattage: 17
Shape: PAR38 (Sealed Beam)
Lumens: 1100
Color Rendering Index (CRI): 95

Customer Reviews

No reviews for this product
(0)