LED Flat Panel, 1' x 4', 36W, 120-277V

Item #: 1156786

Cat #: TCPFP1UZD3641K

UPC: 762148067092

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 1' x 4', 36W, 120-277V, 3600 Lumens, Rated Life: 50,000 Hours.

Overview

LED Flat Panel, 1' x 4', 36W, 120-277V, 3600 Lumens, Rated Life: 50,000 Hours.
Also known as: 762148067092, TCPFP1UZD3641K

Specifications

Color Temperature: 4100 (Cool White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Width: 12 in, 1 ft
Wattage: 36
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)