9 Watt EL/mDT 2700K CFL

Item #: 1156772

Cat #: 58009

UPC: 762148214076

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 20,000 Hrs. SpringLamp Series. 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 20,000 Hrs. SpringLamp Series. 40W Equivalent.
Also known as: 762148214076, 58009

Specifications

Lumens: 600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Lumens: 600
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)