27 Watt EL/mDT 2700K CFL

Item #: 1156771

Cat #: 58027

UPC: 762148226239

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, TruStart, 27W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1850, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. Mini SpringLamp Series. 120W Equivalent.

Overview

Compact Fluorescent Lamp, TruStart, 27W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1850, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. Mini SpringLamp Series. 120W Equivalent.
Also known as: 762148226239, 58027

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1850
Volts AC: 120
Wattage: 27
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Lumens: 1850
Wattage: 27
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)