14W PAR30 LED Lamp, 30K

Item #: 1156770

Cat #: LED14P30D27KNFL

UPC: 762148245919

Sign In or Register to view pricing and more.
14W PAR30 LED Lamp, 30K

Overview

14W PAR30 LED Lamp, 30K
Also known as: 762148245919, LED14P30D27KNFL

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 1050
Wattage: 14

Customer Reviews

No reviews for this product
(0)