13W 4-Pin PL 2GX7

Item #: 1156756

Cat #: 324132GX7

UPC: 762148319825

Sign In or Register to view pricing and more.
Documents & Guides
13W, 4 PIN, PL, 2GX7 BASE, 3000K

Overview

13W, 4 PIN, PL, 2GX7 BASE, 3000K
Also known as: 762148319825, 324132GX7

Specifications

Lumens: 810
Wattage: 13
Type: Indoor, Rapid Start
Color: White
Light Technology: Fluorescent
Lumens: 810
Type: Indoor, Rapid Start
Light Technology: Fluorescent
Wattage: 13
Color: White

Customer Reviews

No reviews for this product
(0)