Metal Snap Latch Hinged Solid/Opaque Cover

Item #: 1156721

Cat #: AMU1084LF

UPC: 085339959571

Documents & Guides
Metal Snap Latch Hinged Solid/Opaque Cover
Sign In or Register to view pricing and more.

Overview

Metal Snap Latch Hinged Solid/Opaque Cover
Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.
Also known as: 085339959571, AMU1084LF

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 10.050 in
Width: 8.270 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Fiberglass
Height: 10.050 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 8.270 in

Customer Reviews

No reviews for this product
(0)