This product has been discontinued.
Track Head, MR16, 1 Lamp, 50W, Brushed Nickel
Item #: 115672
Cat #: P6125-09
UPC: 785247127016
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, MR16, 1 Lamp, 50W, Brushed NickelTrack Head, MR16, 1 Lamp, 50 Watt, Width: 2-3/4 in, Brushed Nickel
Overview
Track Head, MR16, 1 Lamp, 50W, Brushed NickelTrack Head, MR16, 1 Lamp, 50 Watt, Width: 2-3/4 in, Brushed Nickel
Also known as: 785247127016, P6125-09
Specifications
Diameter: | 2 3/4 in |
Type: | Track Heads |
Color: | Brushed Nickel |
Wattage: | 50 |
Diameter: | 2 3/4 in |
Color: | Brushed Nickel |
Type: | Track Heads |
Wattage: | 50 |
Customer Reviews
No reviews for this product
(0)