LED Retrofit Lamp, 50W, 4000K

Item #: 1156699

Cat #: LED-8088E40-MHBC

UPC: 844006082680

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 50W, Bulb: Shoebox/Wall Pack, Base: Medium Screw (E26), Lumens: 6079, Type V Optics, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 150 & 175W MH Lamps. Operates with Pulse Start and Probe Start Magnetic 150w & 175w Metal Halide Ballasts Only.

Overview

LED Lamp, 50W, Bulb: Shoebox/Wall Pack, Base: Medium Screw (E26), Lumens: 6079, Type V Optics, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 150 & 175W MH Lamps. Operates with Pulse Start and Probe Start Magnetic 150w & 175w Metal Halide Ballasts Only.
Also known as: 844006082680, LED-8088E40-MHBC

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 6079
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 50
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 6079
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 4000 (Cool White)
Material: Plastic
Wattage: 50

Customer Reviews

No reviews for this product
(0)