45W LED Post Top w/ External Driver

Item #: 1156690

Cat #: LED-8084M57

UPC: 844006081300

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 4509, CRI: 84.2, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs. 175W HID Equivalent. Meanwell PWM & 0-10V Dimmable driver. UL wet rated and approved for fully enclosed fixtures.

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 4509, CRI: 84.2, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs. 175W HID Equivalent. Meanwell PWM & 0-10V Dimmable driver. UL wet rated and approved for fully enclosed fixtures.
Also known as: 844006081300, LED-8084M57

Specifications

Lumens: 4509
Color Rendering Index (CRI): 84
Base: Mogul Screw (E39)
Wattage: 45
Color Temperature: 5700 (Bright White)
Material: Plastic
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4509
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Type: 0-10V Dimming
Dimmable: Yes
Color Rendering Index (CRI): 84
Wattage: 45
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)