LED Lamp, Post Top/Area Light, 100W, 120-277V

Item #: 1156687

Cat #: LED-8027M57-A

UPC: 844006080273

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit for Post Top/Area Light, Base: Mogul Screw (E39), Lumens: 12904, CRI: 83.4, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs.

Overview

LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit for Post Top/Area Light, Base: Mogul Screw (E39), Lumens: 12904, CRI: 83.4, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs.
Go green with the 100 Watt Bollard/Post Top LED Retrofit from Light Efficient Design. The LED retrofit lamps provide a simple alternative to full fixture replacement. The high-power LED-8027M57-A is an energy saving replacement for HID lamps up to 400W. Ideal for outdoor area and security lighting.
Also known as: 844006080273, LED-8027M57-A, corn cob

Specifications

Wattage: 100
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 14613
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 100
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Mogul Screw (E39)
Material: Plastic
Lumens: 14613
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)