18W LED Lamp, Post Top/Area Light, 120-277V

Item #: 1156685

Cat #: LED-8039E30-A

UPC: 844006080495

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 18W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 2055, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 70W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### L.E.D. has changed design to new look and lower wattage in February 2016.

Overview

LED Lamp, 18W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 2055, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 70W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### L.E.D. has changed design to new look and lower wattage in February 2016.
This 18-watt post top/bollard LED lasts up to 50,000 life-hours, and installs easily: simply bypass the ballast, then screw in the new bulb.
Also known as: 844006080495, LED-8039E30-A, Tear drop lamp

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Lumens: 2055
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 2055
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)