LED Post Top/Area Light

Item #: 1156684

Cat #: LED-8038E57-A

UPC: 844006082970

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 1750, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 50-70W HID Equivalent.

Overview

LED Lamp, 14W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 1750, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 50-70W HID Equivalent.
Shining a 5700 Kelvin daylight white light while using only 14 Watts, this retrofit lamp can be mounted universally allowing for base up, base down, and horizontal installation and cut maintenance time by lasting up to 50,000 hours.
Also known as: 844006082970, LED-8038E57-A

Specifications

Base: Medium Screw (E26)
Color Temperature: 5700 (Bright White)
Lumens: 1750
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Lumens: 1750
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5700 (Bright White)
Material: Plastic
Wattage: 14
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)