![High Bay Retro, 140W, 4000K High Bay Retro, 140W, 4000K](https://rexel-cdn.com/products/lgdled8032m40mhbc.jpg?i=FCF2AE42-ACB8-408D-AB78-514251169228&f=420)
High Bay Retro, 140W, 4000K
Item #: 1156681
Cat #: LED-8032M40-MHBC
UPC: 844006082666
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay, Base: Mogul Screw Exclusionary (EX39), Lumens: 17000, Beam Angle: 120°, Color Temperature: 4000K. 140 Watt LED Replaces Existing 320W or 400W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.
Overview
LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay, Base: Mogul Screw Exclusionary (EX39), Lumens: 17000, Beam Angle: 120°, Color Temperature: 4000K. 140 Watt LED Replaces Existing 320W or 400W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.
Light Efficient Design’s High Bay LED retrofits have been designed specifically for use in HID High Bay fixtures. Our form-follow-function product design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Also known as: 844006082666, LED-8032M40-MHBC
Specifications
Wattage: | 140 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 16407 |
Material: | Plastic |
Light Technology: | LED |
Angle: | 120° |
Base: | Mogul Extended Screw (EX39) |
Wattage: | 140 |
Color Rendering Index (CRI): | 82 |
Material: | Plastic |
Angle: | 120° |
Color Temperature: | 4000 (Cool White) |
Lumens: | 16407 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)