High Bay with Up-Light, 140W, 4000K

Item #: 1156678

Cat #: LED-8030M40-MHBC

UPC: 844006082642

Documents & Guides
LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay with Up-Light, Base: Mogul Screw Exclusionary (EX39), Lumens: 16000, Beam Angle: 120°/Omni, Color Temperature: 4000K. 140 Watt LED Replaces Existing 320w or 400w Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay with Up-Light, Base: Mogul Screw Exclusionary (EX39), Lumens: 16000, Beam Angle: 120°/Omni, Color Temperature: 4000K. 140 Watt LED Replaces Existing 320w or 400w Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.
Also known as: 844006082642, LED-8030M40-MHBC

Specifications

Wattage: 140
Lumens: 16000
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED
Angle: 120°
Base: Mogul Extended Screw (EX39)
Wattage: 140
Color Temperature: 4000 (Cool White)
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 16000
Material: Plastic
Angle: 120°

Customer Reviews

No reviews for this product
(0)