LED High Bay / Low Bay Retrofit Lamp, 100W, 5700K

Item #: 1156677

Cat #: LED-8036M57-MHBC

UPC: 844006082635

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 100W, Bulb: LED for HID Retrofit High Bay / Low Bay, Base: Mogul Screw (E39), Lumens: 10465, Beam Angle: 180°, Color Temperature: 5700K. 100 Watt LED Replaces Existing 250W or 320W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 250W & 320W Metal Halide Ballasts Only.

Overview

LED Lamp, 100W, Bulb: LED for HID Retrofit High Bay / Low Bay, Base: Mogul Screw (E39), Lumens: 10465, Beam Angle: 180°, Color Temperature: 5700K. 100 Watt LED Replaces Existing 250W or 320W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 250W & 320W Metal Halide Ballasts Only.
Also known as: 844006082635, LED-8036M57-MHBC

Specifications

Wattage: 100
Color Temperature: 5700 (Bright White)
Material: Plastic
Light Technology: LED
Angle: 180°
Base: Mogul Extended Screw (EX39)
Wattage: 100
Material: Plastic
Angle: 180°
Color Temperature: 5700 (Bright White)
Light Technology: LED
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)