4' 18W T8 LED Lamp, 40K

Item #: 1156670

Cat #: LED-6115-4-40K-TFR

UPC: 844006064310

LED Lamp, 18W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: >80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Also need G13, Non-Shunted Sockets. *** NO LONGER MADE *** Subs to Platt item# 1438852: *** NO LONGER MADE *** Subs to Platt item# 1438854: LED-15T8-840DE48-G3 *** ***
Sign In or Register to view pricing and more.

Overview

LED Lamp, 18W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: >80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Also need G13, Non-Shunted Sockets. *** NO LONGER MADE *** Subs to Platt item# 1438852: *** NO LONGER MADE *** Subs to Platt item# 1438854: LED-15T8-840DE48-G3 *** ***
Also known as: 844006064310, LED-6115-4-40K-TFR

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 4000
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)