TM3S25-C Cable Tie Mount, Natural, PA 6.

Item #: 11566

Cat #: TM3S25-C

UPC: 074983583003

Sign In or Register to view pricing and more.
Documents & Guides
Panduit TM3S25-C Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #1/4 (M6) screw. For indoor use and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Nylon 6.6. They are 0.63" (16 mm) wide, are natural in color and come in packages of 100.

Overview

Panduit TM3S25-C Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #1/4 (M6) screw. For indoor use and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Nylon 6.6. They are 0.63" (16 mm) wide, are natural in color and come in packages of 100.
Cable Tie Mount. 0.62 Inch (15.8 mm) Width. 1/4 Screw. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited. Material is Nylon 6.6. Use with Miniature through Light Heavy Ties. Color is Natural.
Also known as: 074983583003, TM3S25-C

Specifications

Color: Natural
Material: Nylon
Length: 0.880 in
Mounting: 1/4 in Screw
Color: Natural
Length: 0.880 in
Material: Nylon
Mounting: 1/4 in Screw

Customer Reviews

No reviews for this product
(0)