Bimetal SP Thermostat Almond 22A

Item #: 1156555

Cat #: M601A

UPC: 027418433008

Sign In or Register to view pricing and more.
Documents & Guides
Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120/208/240V, Temperature Range: 45°F to 75°F, Color: Almond.

Overview

Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120/208/240V, Temperature Range: 45°F to 75°F, Color: Almond.
Also known as: 027418433008, M601A

Specifications

Volts AC: 120, 240, 208
Poles: 1
Color: Almond
Volts AC: 120, 240, 208
Color: Almond
Poles: 1

Customer Reviews

No reviews for this product
(0)